Loud Speaker Kit, PK2

QUAM-NICHOLS| Zoro #: G0678736| Mfr #: Solution 1

$66.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678736 Mfr #: Solution 1
Includes: Pre-Cut 7" Long Labeled Tinned Wires, Speaker, Baffle Back Can, XFM, BridgeEnclosure Material: Steel
Item: Loud Speaker KitPower Taps @ 75V: 5W, 2.5W, 1.25W, 0.63W, 0.31W
Power Taps @ 25V: -For Use With: -
Max. Wattage: 12Impedance (Ohms): -
Frequency Response: 65Hz to 17, 000HzEnclosure Color: White
Transformer Settings: 25/70.7VWeight (Lbs.): 14
Sensitivity (dB): 96Type: -
Watt (RMS): 12Overall Width (In.): 12-7/8
Woofer Composition: Molded Paper FiberOverall Length (In.): 23-3/4
Woofer Dia. (In.): 8Overall Height (In.): 4-5/16
Country of Origin (subject to change): United States

Product Description

Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure Color White, Enclosure Material Steel, Woofer Dia 8 In, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max Wattage 12, Sensitivity 96 dB, Impedance NA Ohms, Transformer Settings 25/70.7V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz-17kHz, Weight 14 Lbs, Includes Pre-Cut 7 In Long Labeled Tinned Wires, Speaker, Baffle Back Can, XFM, Bridge, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.