Loud Speaker Kit, PK2

QUAM-NICHOLS| Zoro #: G0962367| Mfr #: Solution 2

$87.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962367 Mfr #: Solution 2
Enclosure Color: WhiteWoofer Dia. (In.): 8
Enclosure Material: SteelIncludes: Pre-Cut Wires, Speaker, Baffle Back Can, XFM, Bridge, Volume Control Knob
Watt (RMS): 12Item: Loud Speaker Kit
Woofer Composition: Molded Paper FiberPower Taps @ 75V: 5W, 2.5W, 1.25W, 0.63W, 0.31W
Max. Wattage: 12Weight (Lbs.): 14
Frequency Response: 65Hz to 17, 000HzOverall Width (In.): 12-7/8
Transformer Settings: 25/70.7VOverall Length (In.): 23-3/4
Sensitivity (dB): 96Overall Height (In.): 4-5/16
Country of Origin (subject to change): United States

Product Description

Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure Color White, Enclosure Material Steel, Woofer Dia 8 In, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max Wattage 12, Sensitivity 96 dB, Impedance NA Ohms, Transformer Settings 25/70.7V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz-17kHz, Weight 14 Lbs, Includes Pre-Cut Wires, Speaker, Baffle Back Can, XFM, Bridge, Volume Control Knob, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.