LOUDSPEAKER, LAY-IN, VOLUME CONTROL

QUAM-NICHOLS| Zoro #: G1853591| Mfr #: SYSTEM 12/VC

$74.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853591 Mfr #: SYSTEM 12/VC
Overall Length (In.): 23-3/4Sensitivity (dB): 96
Watt (RMS): 12Woofer Dia. (In.): 8
Frequency Response: 65Hz to 17, 000HzMax. Wattage: 12
Woofer Composition: Molded Paper FiberType: Lay-In, Ceiling Mount
Overall Width (In.): 23-3/4Overall Height (In.): 3-7/16
Item: Loud Speaker With Volume ControlIncludes: Volume Control
Country of Origin (subject to change): United States

Product Description

LOUDSPEAKER, LAY-IN, VOLUME CONTROL
Save 15%. Sign up for Z-mail.