Paging Horn SQ. Baffle

QUAM-NICHOLS| Zoro #: G2107007| Mfr #: H16/SVP

$91.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107007 Mfr #: H16/SVP
Power Taps @ 25V: 16W, 8W, 4W, 2W, 1WSensitivity (dB): 110
Max. Wattage: 16Weight (Lbs.): 6
Power Taps @ 75V: 16W, 8W, 4W, 2W, 1WFrequency Response: 350Hz to 10kHz
Enclosure Material: SteelWatt (RMS): 16
Overall Height (In.): 3-5/8Overall Length (In.): 12-7/8
Item: Concealed Paging Horn Baffle AssemblyOverall Width (In.): 12-7/8
Enclosure Color: WhiteTransformer Settings: 25/70.7V
Country of Origin (subject to change): United States

Product Description

Paging Horn SQ. Baffle
Save 15%. Sign up for Z-mail.