Speaker System

QUAM-NICHOLS| Zoro #: G1770413| Mfr #: System 3VC

$39.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770413 Mfr #: System 3VC
Enclosure Color: WhiteEnclosure Material: Steel
Woofer Dia. (In.): 8Power Taps @ 75V: 5W, 2.5W, 1.25W, 0.63W, 0.31W
Max. Wattage: 12Impedance (Ohms): -
Weight (Lbs.): 10Type: Wall Mount Square Slanted
Overall Width (In.): 11-5/8Frequency Response: 65Hz to 17kHz
Overall Length (In.): 11-3/8Transformer Settings: 70/25V
Overall Height (In.): 5-5/16Sensitivity (dB): 96
Item: Speaker SystemWatt (RMS): 12
Includes: Pre-Cut 7" Long Labeled Tinned WiresWoofer Composition: Molded Paper Fiber
For Use With: -Power Taps @ 25V: -
Country of Origin (subject to change): United States

Product Description

Speaker System, Wall Mount Square Slanted, Overall Height 5 5/16 In, Overall Width 11 5/8 In, Overall Length 11 3/8 In, Enclosure Color White, Enclosure Material Steel, Woofer Dia 8 In, Woofer Composition Molded Paper Fiber, 12 Watt (RMS), Max Wattage 12, Sensitivity 96 dB, Impedance NA Ohms, Transformer Settings 25/70.7V, 5W, 2.5W, 1.25W, 0.63W, 0.31W Power Taps @ 75V, Frequency Response 65Hz-17kH, Weight 10 Lbs, Includes Pre-Cut 7 In Long Labeled Tinned Wires

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.