KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UL UNIVERSAL ROUND FLUSH MTN ENCLOSURE

QUAM-NICHOLS| Zoro #: G0279115| Mfr #: ERD8U

$17.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 12-7/8
Package Quantity: 1
Enclosure Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279115 Mfr #: ERD8U
Overall Length (In.): 12-7/8Package Quantity: 1
Enclosure Color: WhiteEnclosure Material: Steel
Item: Speaker Assembly BackboxOverall Width (In.): 12-7/8
Overall Height (In.): 4-1/4For Use With: Mfr. No. C5/BU/W/VC, 8C10PAOT/BU/SVP
Weight (Lbs.): 2Country of Origin (subject to change): United States

Description

UL UNIVERSAL ROUND FLUSH MTN ENCLOSURE

Reviews