Vandal resistant 3 g enclosure for 6VEY9

QUAM-NICHOLS| Zoro #: G0336497| Mfr #: SE3GVP

$33.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336497 Mfr #: SE3GVP
Enclosure Material: Epoxy Coated SteelEnclosure Color: Gray
Weight (Lbs.): 3Overall Width (In.): 8-1/2
Overall Length (In.): 2-1/4Overall Height (In.): 6-1/2
Item: Vandal Resistant EnclosureCountry of Origin (subject to change): United States

Product Description

Vandal Resistant Enclosure, Overall Height (In.) 6-1/2, Overall Width (In.) 8-1/2, Overall Length (In.) 2-1/4, Enclosure Color Gray, Enclosure Material Epoxy Coated Steel, Weight (Lbs.) 3, For Use With Speaker G1401872

Product Reviews

Save 15%. Sign up for Z-mail.