Vandal resistant call speaker, 3 g, 25V

QUAM-NICHOLS| Zoro #: G1401872| Mfr #: CIS2/25

$67.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401872 Mfr #: CIS2/25
Type: 3 Gang, Vandal ResistantEnclosure Material: Stainless Steel
Enclosure Color: StainlessFrequency Response: 150 Hz to 10 KHz
Weight (Lbs.): 3Transformer Settings: 25V
Overall Width (In.): 7-1/2Sensitivity (dB): 87dB SPL 1W/1M
Overall Length (In.): 1-3/4Watt (RMS): 1
Overall Height (In.): 5-1/2Woofer Dia. (In.): 2-1/2
Item: Call In StationPower Taps @ 25V: 1W, .5W, .25W
Max. Wattage: 1Includes: Mounting Hardware and Driver Bit
Country of Origin (subject to change): United States

Product Description

Call In Station, 3 Gang, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 7-1/2, Overall Length (In.) 1-3/4, Enclosure Color Stainless, Enclosure Material Stainless Steel, Woofer Dia. (In.) 2-1/2, 1 Watt (RMS), Max. Wattage 1, Sensitivity (dB) 87dB SPL 1W/1M, Transformer Settings 25V, 1W, .5W, .25W Power Taps @ 25V, Frequency Response 150 Hz to 10 KHz, Weight (Lbs.) 3, For Use With 25VAC Intercom Master Stations, Includes Mounting Hardware and Driver Bit

Product Reviews

Save 15%. Sign up for Z-mail.