Wall Mount Equipment Shelf

QUAM-NICHOLS| Zoro #: G0724945| Mfr #: AS 18 X 16

$39.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724945 Mfr #: AS 18 X 16
Item: Wall Mount Equipment ShelfColor: Black
Load Capacity (Lb.): 40Overall Depth (In.): 16-3/16
Mounting: Wall MountFinish: Steel
Item: Wall Mount Equipment ShelfOverall Height (In.): 7-9/16
Overall Width (In.): 18-1/8Includes: Two Support Arms
Mounting Dia. (In.): -Swivel Angle (Deg.): -
Standards: -Features: -
Construction: -Type: -
Pitch (Deg.): -Country of Origin (subject to change): United States

Product Description

Wall Mount Equipment Shelf, Load Capacity 40lbs, Overall Height 7 9/16 In, Overall Width 18 1/8 In, Overall Length 16 3/16 In, Enclosure Color Black, Enclosure Material Steel, Weight 24 Lbs, Includes Two Support Arms

Product Reviews

Save 15%. Sign up for Z-mail.