Quantum Storage

Blue Interlocking Storage Drawer, 11"L x 5-5/8"W x 2-1/2"H

Quantum Storage Blue Interlocking Storage Drawer,  11"L x 5-5/8"W x 2-1/2"H IDR203BL
Hover or click to zoom Tap to zoom
  • Load Capacity: Not Specified
  • Material: Polystyrene
  • Item: Interlocking Drawer
  • ESD Conductive: No
  • Package Quantity: 1
  • Overall Height: 2-1/2 in
  • Overall Width: 5-5/8 in
  • Overall Length: 11 in
See full product details
$5.03

Must order in multiples of 24


Subtotal: $120.72

Quantum Storage #IDR203BL Specifications

  • Color: Blue
  • Load Capacity: Not Specified
  • Material: Polystyrene
  • Item: Interlocking Drawer
  • ESD Conductive: No
  • Package Quantity: 1
  • Overall Height: 2-1/2 in
  • Overall Width: 5-5/8 in
  • Overall Length: 11 in
  • Country of Origin (subject to change): United States

Description

Interlocking Drawer,11x2.5 in.,Blue

Reviews of Quantum Storage #IDR203BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.