Quantum Storage Systems
Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D
Mfr # QIC-8143BL
Zoro # G1819198
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11-3/4 in
- Overall Depth 11-3/8 in
- Number of Drawers 12
- Number of Bins 12
- Color Blue
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-8143RD
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-8143GY
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 14 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-12123RD
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-161BL
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-64GY
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-83IV
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 24 in D CL2475-603RD
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 10 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-8224GY
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-122BL
- AKRO-MILS Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D AKM10124
- AKRO-MILS Drawer Bin Cabinet with 20 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19320
- Quantum Storage Systems Parts Cabinets with Drawers