Quantum Storage

Cabinet, 14 Drawers, 11.38x11.75x11 in, Red

Quantum Storage Cabinet,  14 Drawers,  11.38x11.75x11 in,  Red QIC-12123RD
Hover or click to zoom Tap to zoom
  • Item: Cabinet,14 Drawers,11.38x11.75x11 in,Red
  • Total Number of Bins: 12
  • Material: polypropylene
  • Color: Red
  • Width: 11-3/4"
  • Depth: 11-3/8"
  • Bin Cabinet Style: Interlocking Storage Cabinet
  • Country of Origin (subject to change): United States
See full product details
$93.89

Subtotal: $93.89

Quantum Storage #QIC-12123RD Specifications

  • Item: Cabinet,14 Drawers,11.38x11.75x11 in,Red
  • Total Number of Bins: 12
  • Material: polypropylene
  • Color: Red
  • Width: 11-3/4"
  • Depth: 11-3/8"
  • Bin Cabinet Style: Interlocking Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Cabinet,14 Drawers,11.38x11.75x11 in,Red

Reviews of Quantum Storage #QIC-12123RD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.