Quantum Storage

Cabinet, 8 Drawers, 11.38x11.75x11 in, Blue, Width: 11-3/4"

Quantum Storage Cabinet,  8 Drawers,  11.38x11.75x11 in,  Blue,  Width: 11-3/4" QIC-83BL
Hover or click to zoom Tap to zoom
  • Item: Cabinet,8 Drawers,11.38x11.75x11 in,Blue
  • Total Number of Bins: 8
  • Material: polypropylene
  • Color: Blue
  • Drawer Depth: 11"
  • Bin Cabinet Style: Interlocking Storage Cabinet
  • Depth: 11-3/8"
  • Width: 11-3/4"
See full product details
$86.08

Subtotal: $86.08

Quantum Storage #QIC-83BL Specifications

  • Item: Cabinet,8 Drawers,11.38x11.75x11 in,Blue
  • Total Number of Bins: 8
  • Material: polypropylene
  • Color: Blue
  • Drawer Depth: 11"
  • Bin Cabinet Style: Interlocking Storage Cabinet
  • Depth: 11-3/8"
  • Width: 11-3/4"
  • Country of Origin (subject to change): United States

Description

Cabinet,8 Drawers,11.38x11.75x11 in,Blue

Reviews of Quantum Storage #QIC-83BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.