Quantum Storage Systems
Interlocking Drawer, Gray, Polystyrene, Not Specified Load Capacity
- Zoro #: G1819645
- Mfr #: IDR202GY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Load Capacity: Not Specified
- Material: Polystyrene
- Overall Length: 11 in
- Overall Height: 3-5/16 in
- Overall Width: 2-3/4 in
- Item: Interlocking Drawer
- ESD Conductive: No
$4.18
Must order in multiples of 24
Subtotal: $100.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Quantum Storage Systems #IDR202GY Specifications
- Zoro #: G1819645
- Mfr #: IDR202GY
- UPC #: 651588011683
- Color: Gray
- Load Capacity: Not Specified
- Material: Polystyrene
- Overall Length: 11 in
- Overall Height: 3-5/16 in
- Overall Width: 2-3/4 in
- Item: Interlocking Drawer
- ESD Conductive: No
- Country of Origin (subject to change): United States
Description
Interlocking Drawer,11x3.3 in.,Gray
Reviews of Quantum Storage Systems #IDR202GY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Blue, Polystyrene, Not Specified Load Capacity IDR202BL
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Red, Polystyrene, Not Specified Load Capacity IDR202RD
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Ivory, Polystyrene, Not Specified Load Capacity IDR202IV
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Clear, Polypropylene, 30 lb Load Capacity, 8 PK K-QUS230CL-8
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 23 5/8 in L x 6 5/8 in W x 6 in H, 50 lb Load Capacity QSB206RD
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Red, High Impact Polystyrene, 11 1/8 in W x 4 5/8 in H, 25 lb Load Capacity QED801RD
- QUANTUM STORAGE SYSTEMS Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Black QUS270BK
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 17-7/8"D x 4"H Yellow QSB108YL
- QUANTUM STORAGE SYSTEMS Quantum Giant Hopper Bin, 10-7/8"W x 17-1/2"D x 12-1/2"H, Red QGH600RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 11 5/8 in L x 4 1/8 in W x 6 in H, 50 lb Load Capacity QSB201BL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Black, Polypropylene, 18 in L x 8 1/4 in W x 7 in H, 70 lb Load Capacity SSB463BK
- Quantum Storage Systems Storage Bins