Quantum Storage Systems
Interlocking Drawer, Red, Polystyrene, Not Specified Load Capacity
- Zoro #: G1819557
- Mfr #: IDR201RD
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Load Capacity: Not Specified
- Material: Polystyrene
- Overall Length: 11 in
- Overall Height: 2-1/2 in
- Overall Width: 2-3/4 in
- Item: Interlocking Drawer
- ESD Conductive: No
$3.98
Must order in multiples of 24
Subtotal: $95.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Quantum Storage Systems #IDR201RD Specifications
- Zoro #: G1819557
- Mfr #: IDR201RD
- UPC #: 651588011645
- Color: Red
- Load Capacity: Not Specified
- Material: Polystyrene
- Overall Length: 11 in
- Overall Height: 2-1/2 in
- Overall Width: 2-3/4 in
- Item: Interlocking Drawer
- ESD Conductive: No
- Country of Origin (subject to change): United States
Description
Interlocking Drawer,11x2.5 in.,Red
Reviews of Quantum Storage Systems #IDR201RD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Gray, Polystyrene, Not Specified Load Capacity IDR201GY
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Ivory, Polystyrene, Not Specified Load Capacity IDR201IV
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Green, Polypropylene, 11 5/8 in L x 4 1/8 in W x 4 in H, 50 lb Load Capacity QSB101GN
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 17-7/8"D x 4"H Green QSB110GN
- QUANTUM STORAGE SYSTEMS ULTRA Hang and Stack Bins, Mobile, Red QUS275MOBRD
- QUANTUM STORAGE SYSTEMS Storage Bin, Blue, Polyethylene, 15 1/4 in L x 19 7/8 in W x 12 1/2 in H, 100 lb Load Capacity QGH700BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Clear QUS220CL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red QUS234RD
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Blue QUS210BL**
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 12 in L x 8 1/4 in W x 7 in H, 60 lb Load Capacity SSB423IV
- TEACHER CREATED RESOURCES Storage Bin, Clear, Plastic, 6 PK TCR20457
- Quantum Storage Systems Storage Bins