Quantum Storage

Interlocking Drawer, Ivory, Polystyrene, Not Specified Load Capacity

Quantum Storage Interlocking Drawer,  Ivory,  Polystyrene,  Not Specified Load Capacity IDR203IV
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: Not Specified
  • Material: Polystyrene
  • Overall Length: 11 in
  • Overall Height: 2-1/2 in
  • Overall Width: 5-5/8 in
  • Item: Interlocking Drawer
  • ESD Conductive: No
  • Package Quantity: 1
See full product details
$5.03

Must order in multiples of 24


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage #IDR203IV Specifications

  • Color: Ivory
  • Load Capacity: Not Specified
  • Material: Polystyrene
  • Overall Length: 11 in
  • Overall Height: 2-1/2 in
  • Overall Width: 5-5/8 in
  • Item: Interlocking Drawer
  • ESD Conductive: No
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Interlocking Drawer,11x2.5in.,Ivory

Reviews of Quantum Storage #IDR203IV

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.