Quantum Storage
Ivory Interlocking Storage Drawer, 11"L x 5-5/8"W x 3-5/16"H
- Zoro #: G1819627
- Mfr #: IDR204IV
Tap to zoom
Hover or click to zoom
$6.29
Must order in multiples of 24
- Item: Interlocking Storage Drawer
- Material: Not Specified
- Load Capacity: Not Specified
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $150.96
Quantum Storage #IDR204IV Specifications
- Zoro #: G1819627
- Mfr #: IDR204IV
- Item: Interlocking Storage Drawer
- Color: Ivory
- Material: Not Specified
- Load Capacity: Not Specified
- Outside Width: 5-5/8"
- Outside Height: 3-5/16"
- Outside Length: 11"
- Country of Origin (subject to change): United States
Description
Interlocking Drawer,11x3.3in.,Ivory