Quantum Storage
Red Interlocking Storage Drawer, 11"L x 2-3/4"W x 3-5/16"H
- Zoro #: G1819566
- Mfr #: IDR202RD
Tap to zoom
Hover or click to zoom
$4.89
Must order in multiples of 24
- Item: Interlocking Storage Drawer
- Material: Not Specified
- Load Capacity: Not Specified
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $117.36
Quantum Storage #IDR202RD Specifications
- Zoro #: G1819566
- Mfr #: IDR202RD
- Item: Interlocking Storage Drawer
- Color: Red
- Material: Not Specified
- Load Capacity: Not Specified
- Outside Width: 2-3/4"
- Outside Height: 3-5/16"
- Outside Length: 11"
- Country of Origin (subject to change): United States
Description
Interlocking Drawer,11x3.3 in.,Red