Zoro Homepage

18X39 SHELF UNIT W/18 BINS CLEAR

  • Mfr # 1839-110CL

  • Zoro # G716532281


product price: $470.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Bins
18
Overall Depth
18 in
Material
Carbon Steel
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-110CL
Zoro #
G716532281
UPC #
651588173251
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
39 in
Overall Width
36 in

Details

Load Capacity
400 lb
Number of Bins
18
Material
Carbon Steel
Number of Shelves
7
Bin Color
Clear
Item
Solid Shelving Unit
Color
Galvanized

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 18 17-7/8''L x 11-1/8''W x 4''H QSB110 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.