Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Black
Mfr # MQRU-12D-250-24BK
Zoro # G2120146
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$929.99
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 24
- Color Black
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray QRU-12D
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Black QRU-12D-220-192BK
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray QRU-16D
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red QRU-16S-230-48RD
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue QRU-16D-230-96BL
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray QRU-12S
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Clear QRU-12D-220-192CL
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue MQRU-16D-235-48BL
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Ivory MQRU-12D-220-192IV
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays 136229XRI
- GLOBAL EQUIPMENT Global Industrial„¢ Bench Pick Rack 36 X 20 Without Bins 235CP33
- Quantum Storage Systems Bin Racks