KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 1 Tip Out, Ivory

QUANTUM STORAGE SYSTEMS| Zoro #: G1503686| Mfr #: QTB301IV

$96.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tip Out Bin Item: Tip Out Bin
Item: Tip Out Bin
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503686 Mfr #: QTB301IV
Tip Out Bin Item: Tip Out BinItem: Tip Out Bin
ESD Conductive: NoNumber of Drawers or Bins: 1
Tier: 1Bin Width: 11-1/16"
Outside Height: 13-7/8"Outside Length: 11-7/8"
Bin Depth: 8-7/8"Material: High Impact Polystyrene
Bin Height: 13-5/8"Outside Width: 11-13/16"
Color: IvoryCountry of Origin (subject to change): United States

Description

Tip Out Bin, Number of Tip Bins 1, Height 13 7/8 Inches, Width 11 3/16 Inches, Depth 11 3/4 Inches, Color Ivory, Clear Polystyrene

Reviews