KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 15-1/4 In. L, 19-7/8 In. W, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1556956| Mfr #: QGH700BR

$15.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Outside Width: 19-7/8"
Outside Length: 15-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556956 Mfr #: QGH700BR
Load Capacity: 75 lb.Outside Width: 19-7/8"
Outside Length: 15-1/4"Volume Capacity: 2.18 cu. ft.
No. of Divider Slots Long: 0Outside Height: 12-7/16"
ESD Conductive: NoInside Width: 17-1/2"
Item: BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Inside Length: 13-5/8"Inside Height: 10-1/8"
Hopper Bin Item: Hopper BinColor: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 15-1/4 In., Outside Width 19-7/8 In., Outside Height 12-7/16 In., Inside Length 13-5/8 In., Inside Width 17-1/2 In., Inside Height 10-1/8 In., Volume Capacity 2.18 cu. ft., Load Capacity 75 lb., Material Polypropylene/Polyethylene, Color Black, No. of Divider Slots Long 0, ESD Conductive No

Reviews