KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 19-3/4 In. L, 12-3/8 In. W, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1061085| Mfr #: QMS533BL

$18.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 11"
Hopper Bin Item: Hopper Bin
Item: Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061085 Mfr #: QMS533BL
Inside Height: 11"Hopper Bin Item: Hopper Bin
Item: BinVolume Capacity: 1.68 cu. ft.
Divider Color: BlackNo. of Divider Slots Long: 0
Load Capacity: 150 lb.Inside Length: 17-3/4"
Use Divider No.: Mfr. No. DMS533Outside Height: 11-7/8"
Outside Length: 19-3/4"ESD Conductive: No
Use with Grainger Divider No.: 1VH14Material: Polyethylene
Outside Width: 12-3/8"Color: Blue
Inside Width: 11-1/4"Country of Origin (subject to change): United States

Description

Bin,Outside Length 19-3/4 In.,Outside Width 12-3/8 In.,Outside Height 11-7/8 In.,Inside Length 17-3/4 In.,Inside Width 11-1/4 In.,Inside Height 11 In.,Volume Capacity 1.68 cu. ft.,Load Capacity 150 lb.,Material High Density Polyethylene,Color Blue,Use with Divider No. 1VH14,Divider Color Black,No. of Divider Slots Long 0

Reviews