Quantum Storage Systems
Storage Bin, Green, Polyethylene, 19 3/4 in L x 12 3/8 in W x 5 7/8 in H, 150 lb Load Capacity
Mfr # QMS531GN
Zoro # G1283597
$23.38
25% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 19 3/4 in L x 12 3/8 in W x 5 7/8 in H
- Load Capacity 150 lb
- Material Polyethylene
- Overall Length 19 3/4 in
- Overall Height 5 7/8 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Yellow, Polyethylene, 19 3/4 in L x 12 3/8 in W x 5 7/8 in H, 150 lb Load Capacity QMS531YL
- QUANTUM STORAGE SYSTEMS Storage Bin, Red, Polyethylene, 19 3/4 in L x 12 3/8 in W x 5 7/8 in H, 150 lb Load Capacity QMS531RD
- QUANTUM STORAGE SYSTEMS Storage Bin, Blue, Polyethylene, 19 3/4 in L x 12 3/8 in W x 5 7/8 in H, 150 lb Load Capacity QMS531BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 9 1/4 in L x 6 in W x 5 in H, 50 lb Load Capacity QUS221BK
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Yellow, Polypropylene, 23 5/8 in L x 8 3/8 in W x 8 in H, 75 lb Load Capacity QSB814YL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity QUS235BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige QSB102IV
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Blue QSB100BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 8-1/4"W x 13-5/8"D x 6"H, Yellow QUS241YL
- PARTNERS BRAND Bin Cups, Blue, 48 PK BINC313B
- QUANTUM STORAGE SYSTEMS Storage Bin, Clear, Polypropylene, 23 7/8 in L x 8 1/4 in W x 9 in H, 150 lb Load Capacity QUS951CL
- Quantum Storage Systems Storage Bins