Bin, 19-3/4 In. L, 12-3/8 In. W, Green

QUANTUM STORAGE SYSTEMS| Zoro #: G1600051| Mfr #: QMS532GN

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.Color: GreenMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600051 Mfr #: QMS532GN
Load Capacity: 150 lb.Color: Green
Material: PolyethyleneNo. of Divider Slots Long: 0
Divider Color: BlackHopper Bin Item: Hopper Bin
Outside Length: 19-3/4"Inside Height: 7-1/4"
Outside Height: 7-7/8"ESD Conductive: No
Item: BinUse Divider No.: Mfr. No. DMS532
Volume Capacity: 1.11 cu. ft.Inside Width: 11-1/4"
Outside Width: 12-3/8"Inside Length: 17-3/4"
Use with Grainger Divider No.: 1VH13Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 19-3/4 In., Outside Width 12-3/8 In., Outside Height 7-7/8 In., Inside Length 17-3/4 In., Inside Width 11-1/4 In., Inside Height 7-1/4 In., Volume Capacity 1.11 cu. ft., Load Capacity 150 lb., Material High Density Polyethylene, Color Green, Use with Grainger Divider No. 1VH13, Divider Color Black, No. of Divider Slots Long 0, ESD Conductive No

Reviews