KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 19-3/4 In. L, 18-3/8 In. W, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1374021| Mfr #: QMS543BL

$28.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 18-3/8"
Outside Length: 19-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374021 Mfr #: QMS543BL
Load Capacity: 150 lb.Outside Width: 18-3/8"
Outside Length: 19-3/4"Volume Capacity: 2.49 cu. ft.
No. of Divider Slots Long: 0Outside Height: 11-7/8"
Use with Grainger Divider No.: 1VH15ESD Conductive: No
Inside Width: 17-1/4"Item: Bin
Use Divider No.: Mfr. No. DMS543Inside Length: 17-3/4"
Divider Color: BlackInside Height: 11"
Hopper Bin Item: Hopper BinColor: Blue
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Hopper Bin Box, Height 11 7/8 Inches, Width 18 3/8 Inches, Depth 19 3/4 Inches, Color Blue, Polyethylene, Use Divider Number G3393537

Reviews