Quantum Storage Systems
Storage Bin, Green, Polyethylene, 19 3/4 in L x 18 3/8 in W x 11 7/8 in H, 150 lb Load Capacity
Mfr # QMS543GN
Zoro # G1026855
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 19 3/4 in L x 18 3/8 in W x 11 7/8 in H
- Load Capacity 150 lb
- Material Polyethylene
- Overall Length 19 3/4 in
- Overall Height 11 7/8 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Blue, Polyethylene, 19 3/4 in L x 18 3/8 in W x 11 7/8 in H, 150 lb Load Capacity QMS543BL
- QUANTUM STORAGE SYSTEMS Storage Bin, Red, Polyethylene, 19 3/4 in L x 18 3/8 in W x 11 7/8 in H, 150 lb Load Capacity QMS543RD
- QUANTUM STORAGE SYSTEMS Storage Bin, Yellow, Polyethylene, 19 3/4 in L x 18 3/8 in W x 11 7/8 in H, 150 lb Load Capacity QMS543YL
- QUANTUM STORAGE SYSTEMS Storage Bin, Blue, Polypropylene/Polyethylene, 23 7/8 in L x 18 1/4 in W x 12 in H QUS955BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 10 7/8 in L x 4 1/8 in W x 4 in H QUS224BK
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Yellow, High Impact Polystyrene, 3 3/4 in W x 4 5/8 in H, 15 lb Load Capacity QED501YL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Clear QUS224CL
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Red, Polystyrene, Not Specified Load Capacity IDR201RD
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, Polypropylene, 8 in L x 2 in W, 1 lb Load Capacity, 6 PK LBL2X8
- INTERDESIGN Storage Bin, Clear, Plastic, 60 oz Load Capacity 71630
- TEACHER CREATED RESOURCES Folding Storage Bin, Beige, Burlap TCR20834
- Quantum Storage Systems Storage Bins