KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 19-3/4 In. L, 18-3/8 In. W, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G2212646| Mfr #: QMS543RD

$16.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Divider Color: Black
Inside Height: 11"
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212646 Mfr #: QMS543RD
Divider Color: BlackInside Height: 11"
ESD Conductive: NoOutside Width: 18-3/8"
Volume Capacity: 2.49 cu. ft.Outside Height: 11-7/8"
Load Capacity: 150 lb.Use Divider No.: Mfr. No. DMS543
Inside Width: 17-1/4"Color: Red
Outside Length: 19-3/4"Material: Polyethylene
Hopper Bin Item: Hopper BinNo. of Divider Slots Long: 0
Item: BinInside Length: 17-3/4"
Use with Grainger Divider No.: 1VH15Country of Origin (subject to change): United States

Description

Bin,Outside Length 19-3/4 In.,Outside Width 18-3/8 In.,Outside Height 11-7/8 In.,Inside Length 17-3/4 In.,Inside Width 17-1/4 In.,Inside Height 11 In.,Volume Capacity 2.49 cu. ft.,Load Capacity 150 lb.,Material High Density Polyethylene,Color Red,Use with Divider No. 1VH15,Divider Color Black,No. of Divider Slots Long 0

Reviews