SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin, 19-3/4 In. L, 18-3/8 In. W, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G0487051| Mfr #: QMS543YL

$17.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.Color: YellowMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487051 Mfr #: QMS543YL
Load Capacity: 150 lb.Color: Yellow
Material: PolyethyleneNo. of Divider Slots Long: 0
Inside Height: 11"Divider Color: Black
Hopper Bin Item: Hopper BinOutside Length: 19-3/4"
Outside Height: 11-7/8"ESD Conductive: No
Item: BinUse Divider No.: Mfr. No. DMS543
Volume Capacity: 2.49 cu. ft.Inside Width: 17-1/4"
Outside Width: 18-3/8"Inside Length: 17-3/4"
Use with Grainger Divider No.: 1VH15Country of Origin (subject to change): United States

Description

Hopper Bin Box, Height 11 7/8 Inches, Width 18 3/8 Inches, Depth 19 3/4 Inches, Color Yellow, Polyethylene, Use Divider Number G3393537

Reviews