KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 23-7/8 In. L, 11 In. W, 7 In. H, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1132406| Mfr #: QUS952BL

$23.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 100 lb.
Outside Width: 11"
Outside Length: 23-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132406 Mfr #: QUS952BL
Load Capacity: 100 lb.Outside Width: 11"
Outside Length: 23-7/8"Volume Capacity: 0.80 cu. ft.
No. of Divider Slots Long: 3Outside Height: 7"
Use with Grainger Divider No.: 11M593ESD Conductive: No
Inside Width: 10"Item: Bin
Use Divider No.: Mfr. No. DUS952Inside Length: 22-3/8"
Divider Color: BlackInside Height: 6-3/4"
Hopper Bin Item: Hopper BinColor: Blue
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Bin,Outside Length 23-7/8 In.,Outside Width 11 In.,Outside Height 7 In.,Inside Length 22-3/8 In.,Inside Width 10 In.,Inside Height 7 In.,Volume Capacity 0.8 cu. ft.,Load Capacity 100 lb.,Material Polypropylene/Polyethylene,Color Blue,Use with Divider No. 11M593,Divider Color Black,No. of Divider Slots Long 3

Reviews