Bin, 23-7/8 In. L, 16-1/2 In. W, 11 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G1212084| Mfr #: QUS954BL

$21.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 100 lb.
Outside Width: 16-1/2"
Outside Length: 23-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212084 Mfr #: QUS954BL
Load Capacity: 100 lb.Outside Width: 16-1/2"
Outside Length: 23-7/8"Volume Capacity: 2.51 cu. ft.
No. of Divider Slots Long: 3Outside Height: 11"
Use with Grainger Divider No.: 11M595ESD Conductive: No
Inside Width: 14-3/16"Item: Bin
Use Divider No.: Mfr. No. DUS954Inside Length: 22-3/8"
Divider Color: BlackInside Height: 10-1/4"
Hopper Bin Item: Hopper BinColor: Blue
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 23-7/8 In., Outside Width 16-1/2 In., Outside Height 11 In., Inside Length 22-3/8 In., Inside Width 14-3/16 In., Inside Height 10-1/4 In., Volume Capacity 2.51 cu. ft., Load Capacity 100 lb., Material Polypropylene/Polyethylene, Color Blue, Use with Grainger Divider No. 11M595, Divider Color Black, No. of Divider Slots Long 3, ESD Conductive No

Reviews