DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bin, 23-7/8 In. L, 16-1/2 In. W, 11 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G1335381| Mfr #: QUS954YL

$21.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 11"
Hopper Bin Item: Hopper Bin
Inside Height: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335381 Mfr #: QUS954YL
Outside Height: 11"Hopper Bin Item: Hopper Bin
Inside Height: 10-1/4"Outside Width: 16-1/2"
Use with Grainger Divider No.: 11M595Inside Width: 14-3/16"
Color: YellowDivider Color: Black
Material: Polypropylene/PolyethyleneInside Length: 22-3/8"
Use Divider No.: Mfr. No. DUS954Volume Capacity: 2.51 cu. ft.
ESD Conductive: NoOutside Length: 23-7/8"
No. of Divider Slots Long: 3Load Capacity: 100 lb.
Country of Origin (subject to change): United States

Description

Bin,Outside Length 23-7/8 In.,Outside Width 16-1/2 In.,Outside Height 11 In.,Inside Length 22-3/8 In.,Inside Width 14-3/16 In.,Inside Height 10-1/4 In.,Volume Capacity 2.51 cu. ft.,Load Capacity 100 lb.,Material Polypropylene/Polyethylene,Color Yellow,Use with Divider No. 11M595,Divider Color Black,No. of Divider Slots Long 3

Reviews