Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Clear Bin, 23-7/8"L x 18-1/4"W x 12"H
  • Zoro #: G0285074
  • Mfr #: QUS955CL
$27.95
  • No. of Divider Slots Long: 3
  • Inside Height: 11-1/4"
  • Volume Capacity: 2.27 cu. ft.
See full product details
Orders over $50 ship free.

Quantum Storage Systems #QUS955CL Specifications

  • Zoro #: G0285074
  • Mfr #: QUS955CL
No. of Divider Slots Long: 3 Inside Height: 11-1/4"
Volume Capacity: 2.27 cu. ft. Load Capacity: 150 lb.
Divider Color: Black Hopper Bin Item: Hopper Bin
Outside Height: 12" ESD Conductive: No
Outside Width: 18-1/4" Inside Width: 16-1/2"
Item: Bin Material: Polypropylene
Outside Length: 23-7/8" Color: Clear
Use Divider No.: Mfr. No. DUS955 Use with Grainger Divider No.: 2TA78
Inside Length: 22-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store all kinds of tools and parts? The clear polypropylene bin from Quantum Storage Systems is ideal to store parts. With a sturdy build, it can hold up to 150 lb. load capacity. Outside dimensions measure 23-7/8\ by 18-1/4\" by 12\"."

Reviews of Quantum Storage Systems #QUS955CL