Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bin, 23-7/8 In. L, 8-1/4 In. W, 7 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G1785707| Mfr #: QUS950CL

$23.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.Outside Width: 8-1/4"Outside Length: 23-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785707 Mfr #: QUS950CL
Load Capacity: 150 lb.Outside Width: 8-1/4"
Outside Length: 23-7/8"Volume Capacity: 0.60 cu. ft.
No. of Divider Slots Long: 1Outside Height: 7"
Use with Grainger Divider No.: 2TA73ESD Conductive: No
Inside Width: 6-3/4"Item: Bin
Use Divider No.: Mfr. No. DUS950Inside Length: 22-3/8"
Divider Color: BlackInside Height: 6-3/4"
Hopper Bin Item: Hopper BinColor: Clear
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Clear-View Stack Bin, Outside Width 8-3/8 In., Outside Depth 23-7/8 In., Inside Width 6-3/4 In., Inside Height 6-3/4 In., Inside Depth 22-3/8 In., Material Polypropylene, Color Clear, Use Divider No. G0682175

Reviews