Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow Bin, 23-7/8"L x 8-1/4"W x 7"H

  • Zoro #: G0508331
  • Mfr #: QUS950YL

$19.79

  • Inside Width: 6-3/4"
  • No. of Divider Slots Long: 1
  • Inside Length: 22-3/8"
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Quantum Storage Systems #QUS950YL Specifications

  • Zoro #: G0508331
  • Mfr #: QUS950YL
Inside Width: 6-3/4" No. of Divider Slots Long: 1
Inside Length: 22-3/8" Load Capacity: 100 lb.
Outside Length: 23-7/8" Outside Width: 8-1/4"
Use with Grainger Divider No.: 11M591 Volume Capacity: 0.60 cu. ft.
ESD Conductive: No Divider Color: Black
Color: Yellow Outside Height: 7"
Inside Height: 6-3/4" Use Divider No.: Mfr. No. DUS950
Hopper Bin Item: Hopper Bin Item: Bin
Material: Polypropylene/Polyethylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store parts and tools? The yellow polypropylene/polyethylene bin from Quantum Storage Systems is an ideal solution for your storage needs. With a sturdy build, it can hold up to 100 lb. load capacity. Outside dimensions measure 23-7/8\ by 8-1/4\" by 7\"."

Reviews of Quantum Storage Systems #QUS950YL