KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 23-7/8 In. L, 8-1/4 In. W, 9 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G2384602| Mfr #: QUS951BL

$27.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 8-1/4"
Hopper Bin Item: Hopper Bin
Item: Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384602 Mfr #: QUS951BL
Inside Height: 8-1/4"Hopper Bin Item: Hopper Bin
Item: BinVolume Capacity: 0.77 cu. ft.
Divider Color: BlackNo. of Divider Slots Long: 1
Load Capacity: 100 lb.Inside Length: 22-3/8"
Use Divider No.: Mfr. No. DUS951Outside Height: 9"
Outside Length: 23-7/8"ESD Conductive: No
Use with Grainger Divider No.: 11M592Material: Polypropylene/Polyethylene
Outside Width: 8-1/4"Color: Blue
Inside Width: 6-3/4"Country of Origin (subject to change): United States

Description

Bin,Outside Length 23-7/8 In.,Outside Width 8-1/4 In.,Outside Height 9 In.,Inside Length 22-3/8 In.,Inside Width 6-3/4 In.,Inside Height 9 In.,Volume Capacity 0.77 cu. ft.,Load Capacity 100 lb.,Material Polypropylene/Polyethylene,Color Blue,Use with Divider No. 11M592,Divider Color Black,No. of Divider Slots Long 1

Reviews