KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 23-7/8 In. L, 8-1/4 In. W, 9 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G1056806| Mfr #: QUS951YL

$27.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 9"
Hopper Bin Item: Hopper Bin
Inside Height: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056806 Mfr #: QUS951YL
Outside Height: 9"Hopper Bin Item: Hopper Bin
Inside Height: 8-1/4"Outside Width: 8-1/4"
Use with Grainger Divider No.: 11M592Inside Width: 6-3/4"
Color: YellowDivider Color: Black
Material: Polypropylene/PolyethyleneInside Length: 22-3/8"
Use Divider No.: Mfr. No. DUS951Volume Capacity: 0.77 cu. ft.
ESD Conductive: NoOutside Length: 23-7/8"
No. of Divider Slots Long: 1Load Capacity: 100 lb.
Country of Origin (subject to change): United States

Description

Bin,Outside Length 23-7/8 In.,Outside Width 8-1/4 In.,Outside Height 9 In.,Inside Length 22-3/8 In.,Inside Width 6-3/4 In.,Inside Height 9 In.,Volume Capacity 0.77 cu. ft.,Load Capacity 100 lb.,Material Polypropylene/Polyethylene,Color Yellow,Use with Divider No. 11M592,Divider Color Black,No. of Divider Slots Long 1

Reviews