KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 29-7/8 In. L, 11 In. W, 10 In. H, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G0158882| Mfr #: QUS973BL

$27.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 11"
Outside Length: 29-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158882 Mfr #: QUS973BL
Load Capacity: 150 lb.Outside Width: 11"
Outside Length: 29-7/8"Volume Capacity: 1.90 cu. ft.
No. of Divider Slots Long: 3Outside Height: 10"
Use with Grainger Divider No.: 33Z359ESD Conductive: No
Inside Width: 10"Item: Bin
Use Divider No.: Mfr. No. DUS973Inside Length: 28-3/8"
Divider Color: BlackInside Height: 9-3/4"
Hopper Bin Item: Hopper BinColor: Blue
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-7/8 In., Outside Width 11 In., Outside Height 10 In., Inside Length 28-3/8 In., Inside Width 10 In., Inside Height 9-3/4 In., Volume Capacity 1.90 cu. ft., Load Capacity 150 lb., Material Polypropylene/Polyethylene, Color Blue, Use with Grainger Divider No. 33Z359, Divider Color Black, No. of Divider Slots Long 3, ESD Conductive No

Reviews