20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Bin, 29-7/8 In. L, 11 In. W, 10 In. H, Yelow

QUANTUM STORAGE SYSTEMS| Zoro #: G0158907| Mfr #: QUS973YL

$41.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158907 Mfr #: QUS973YL
No. of Divider Slots Long: 3Inside Length: 28-3/8"
Outside Length: 29-7/8"Use Divider No.: Mfr. No. DUS973
Inside Height: 9-3/4"Outside Width: 11"
Item: BinDivider Color: Black
Volume Capacity: 1.90 cu. ft.Material: Polypropylene/Polyethylene
Use with Grainger Divider No.: 33Z359Inside Width: 10"
Load Capacity: 150 lb.Outside Height: 10"
Color: yellowCountry of Origin (subject to change): United States

Product Description

This yellow polypropylene/polyethylene bin from Quantum Storage Systems is great for storing all kinds of tools and parts. With a sturdy build, it can hold up to 150 lb. load capacity. Outside dimensions measure 29-7/8" by 11" by 10".

Product Reviews