SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin, 29-7/8 In. L, 16-1/2 In. W, 11 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158916| Mfr #: QUS974BL

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 3Use with Grainger Divider No.: 33Z360
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158916 Mfr #: QUS974BL
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 3
Use with Grainger Divider No.: 33Z360Outside Height: 11"
ESD Conductive: NoInside Height: 10-1/4"
Load Capacity: 150 lb.Divider Color: Black
Outside Length: 29-7/8"Use Divider No.: Mfr. No. DUS974
Color: BlueOutside Width: 16-1/2"
Volume Capacity: 3.14 cu. ft.Hopper Bin Item: Hopper Bin
Inside Length: 28-3/8"Inside Width: 14-3/16"
Country of Origin (subject to change): United States

Description

Bin,Outside Length 29-7/8 In.,Outside Width 16-1/2 In.,Outside Height 11 In.,Inside Length 28-3/8 In.,Inside Width 14-3/16 In.,Inside Height 10-1/4 In.,Volume Capacity 3.14 cu. ft.,Load Capacity 150 lb.,Material Polypropylene/Polyethylene,Color Blue,Use with Divider No. 33Z360,Divider Color Black,No. of Divider Slots Long 3

Reviews