Bin, 29-7/8 In. L, 16-1/2 In. W, 11 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158925| Mfr #: QUS974RD

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 10-1/4"
Hopper Bin Item: Hopper Bin
Item: Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158925 Mfr #: QUS974RD
Inside Height: 10-1/4"Hopper Bin Item: Hopper Bin
Item: BinVolume Capacity: 3.14 cu. ft.
Divider Color: BlackNo. of Divider Slots Long: 3
Load Capacity: 150 lb.Inside Length: 28-3/8"
Use Divider No.: Mfr. No. DUS974Outside Height: 11"
Outside Length: 29-7/8"ESD Conductive: No
Use with Grainger Divider No.: 33Z360Material: Polypropylene/Polyethylene
Outside Width: 16-1/2"Color: Red
Inside Width: 14-3/16"Country of Origin (subject to change): United States

Description

Bin,Outside Length 29-7/8 In.,Outside Width 16-1/2 In.,Outside Height 11 In.,Inside Length 28-3/8 In.,Inside Width 14-3/16 In.,Inside Height 10-1/4 In.,Volume Capacity 3.14 cu. ft.,Load Capacity 150 lb.,Material Polypropylene/Polyethylene,Color Red,Use with Divider No. 33Z360,Divider Color Black,No. of Divider Slots Long 3

Reviews