HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bin, 29-7/8 In. L, 16-1/2 In. W, 11 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158934| Mfr #: QUS974YL

$29.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 16-1/2"
Outside Length: 29-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158934 Mfr #: QUS974YL
Load Capacity: 150 lb.Outside Width: 16-1/2"
Outside Length: 29-7/8"Volume Capacity: 3.14 cu. ft.
No. of Divider Slots Long: 3Outside Height: 11"
Use with Grainger Divider No.: 33Z360ESD Conductive: No
Inside Width: 14-3/16"Item: Bin
Use Divider No.: Mfr. No. DUS974Inside Length: 28-3/8"
Divider Color: BlackInside Height: 10-1/4"
Hopper Bin Item: Hopper BinColor: Yellow
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-7/8 In., Outside Width 16-1/2 In., Outside Height 11 In., Inside Length 28-3/8 In., Inside Width 14-3/16 In., Inside Height 10-1/4 In., Volume Capacity 3.14 cu. ft., Load Capacity 150 lb., Material Polypropylene/Polyethylene, Color Yellow, Use with Grainger Divider No. 33Z360, Divider Color Black, No. of Divider Slots Long 3, ESD Conductive No

Reviews