BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bin, 29-7/8 In. L, 16-1/2 In. W, 15 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158995| Mfr #: QUS976YL

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 16-1/2"Material: Polypropylene/PolyethyleneInside Length: 28-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158995 Mfr #: QUS976YL
Outside Width: 16-1/2"Material: Polypropylene/Polyethylene
Inside Length: 28-3/8"Volume Capacity: 4.28 cu. ft.
Inside Height: 14-1/4"Color: Yellow
Use Divider No.: Mfr. No. DUS976Load Capacity: 150 lb.
ESD Conductive: NoHopper Bin Item: Hopper Bin
Inside Width: 14-3/16"Item: Bin
Outside Height: 15"Divider Color: Black
Outside Length: 29-7/8"No. of Divider Slots Long: 3
Use with Grainger Divider No.: 33Z362Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-7/8 In., Outside Width 16-1/2 In., Outside Height 15 In., Inside Length 28-3/8 In., Inside Width 14-3/16 In., Inside Height 14-1/4 In., Volume Capacity 4.28 cu. ft., Load Capacity 150 lb., Material Polypropylene/Polyethylene, Color Yellow, Use with Grainger Divider No. 33Z362, Divider Color Black, No. of Divider Slots Long 3, ESD Conductive No

Reviews