KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 29-7/8 In. L, 18-1/4 In. W, 12 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158952| Mfr #: QUS975RD

$33.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polypropylene/Polyethylene
No. of Divider Slots Long: 3
Use with Grainger Divider No.: 33Z361
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158952 Mfr #: QUS975RD
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 3
Use with Grainger Divider No.: 33Z361Outside Height: 12"
ESD Conductive: NoInside Height: 11-1/4"
Load Capacity: 150 lb.Divider Color: Black
Outside Length: 29-7/8"Use Divider No.: Mfr. No. DUS975
Color: RedOutside Width: 18-1/4"
Volume Capacity: 3.79 cu. ft.Hopper Bin Item: Hopper Bin
Inside Length: 28-3/8"Inside Width: 16-1/2"
Country of Origin (subject to change): United States

Description

Bin,Outside Length 29-7/8 In.,Outside Width 18-1/4 In.,Outside Height 12 In.,Inside Length 28-3/8 In.,Inside Width 16-1/2 In.,Inside Height 11-1/4 In.,Volume Capacity 3.79 cu. ft.,Load Capacity 150 lb.,Material Polypropylene/Polyethylene,Color Red,Use with Divider No. 33Z361,Divider Color Black,No. of Divider Slots Long 3

Reviews