Bin, 29-7/8 In. L, 18-1/4 In. W, 12 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158961| Mfr #: QUS975YL

$39.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 33Z361ESD Conductive: NoOutside Length: 29-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158961 Mfr #: QUS975YL
Use with Grainger Divider No.: 33Z361ESD Conductive: No
Outside Length: 29-7/8"Outside Width: 18-1/4"
Material: Polypropylene/PolyethyleneColor: Yellow
Inside Length: 28-3/8"Divider Color: Black
Load Capacity: 150 lb.Inside Height: 11-1/4"
Inside Width: 16-1/2"Outside Height: 12"
Hopper Bin Item: Hopper BinVolume Capacity: 3.79 cu. ft.
Item: BinNo. of Divider Slots Long: 3
Use Divider No.: Mfr. No. DUS975Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-7/8 In., Outside Width 18-1/4 In., Outside Height 12 In., Inside Length 28-3/8 In., Inside Width 16-1/2 In., Inside Height 11-1/4 In., Volume Capacity 3.79 cu. ft., Load Capacity 150 lb., Material Polypropylene/Polyethylene, Color Yellow, Use with Grainger Divider No. 33Z361, Divider Color Black, No. of Divider Slots Long 3, ESD Conductive No

Reviews