Bin, 29-7/8 In. L, 8-1/4 In. W, 7 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158864| Mfr #: QUS970RD

$40.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158864 Mfr #: QUS970RD
No. of Divider Slots Long: 1Inside Length: 28-3/8"
Outside Length: 29-7/8"Use Divider No.: Mfr. No. DUS970
Inside Height: 6-3/4"Outside Width: 8-1/4"
Item: BinDivider Color: Black
Volume Capacity: 1.00 cu. ft.Material: Polypropylene/Polyethylene
Use with Grainger Divider No.: 33Z358Inside Width: 6-3/4"
Load Capacity: 150 lb.Outside Height: 7"
Color: REDCountry of Origin (subject to change): United States

Product Description

Need to store parts and tools? The red polypropylene/polyethylene bin from Quantum Storage Systems is an ideal solution for your storage needs. With a sturdy build, it can hold up to 150 lb. load capacity. Outside dimensions measure 29-7/8" by 8-1/4" by 7".

Product Reviews