KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 29-7/8 In. L, 8-1/4 In. W, 7 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0158873| Mfr #: QUS970YL

$35.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 8-1/4"
Outside Length: 29-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158873 Mfr #: QUS970YL
Load Capacity: 150 lb.Outside Width: 8-1/4"
Outside Length: 29-7/8"Volume Capacity: 1.00 cu. ft.
No. of Divider Slots Long: 1Outside Height: 7"
Use with Grainger Divider No.: 33Z358ESD Conductive: No
Inside Width: 6-3/4"Item: Bin
Use Divider No.: Mfr. No. DUS970Inside Length: 28-3/8"
Divider Color: BlackInside Height: 6-3/4"
Hopper Bin Item: Hopper BinColor: Yellow
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-7/8 In., Outside Width 8-1/4 In., Outside Height 7 In., Inside Length 28-3/8 In., Inside Width 6-3/4 In., Inside Height 6-3/4 In., Volume Capacity 1.00 cu. ft., Load Capacity 150 lb., Material Polypropylene/Polyethylene, Color Yellow, Use with Grainger Divider No. 33Z358, Divider Color Black, No. of Divider Slots Long 1, ESD Conductive No

Reviews