KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin, 29 In. L, 18-3/8 In. W, 11-7/8 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G0292162| Mfr #: QMS743GN

$29.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 18-3/8"
Outside Length: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292162 Mfr #: QMS743GN
Load Capacity: 150 lb.Outside Width: 18-3/8"
Outside Length: 29"Volume Capacity: 3.66 cu. ft.
No. of Divider Slots Long: 0Outside Height: 11-7/8"
ESD Conductive: NoInside Width: 17-1/4"
Item: BinInside Length: 26-3/4"
Inside Height: 11"Hopper Bin Item: Hopper Bin
Color: GreenMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29 In., Outside Width 18-3/8 In., Outside Height 11-7/8 In., Inside Length 26-3/4 In., Inside Width 17-1/4 In., Inside Height 11 In., Volume Capacity 3.66 cu. ft., Load Capacity 150 lb., Material High Density Polyethylene, Color Green, No. of Divider Slots Long 0, ESD Conductive No

Reviews