Bin, 35-7/8 In. L, 16-1/2 In. W, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G0162084| Mfr #: QUS993BL

$66.99 /ea

This item ships free. Details.Standard ground shipping.
Inside Height: 16-1/2"ESD Conductive: NoOutside Width: 16-1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G0162084 Mfr #: QUS993BL
Inside Height: 16-1/2"ESD Conductive: No
Outside Width: 16-1/2"Volume Capacity: 5.99 cu. ft.
Outside Height: 17-1/2"Load Capacity: 150 lb.
Use Divider No.: Mfr. No. DUS993/995/997Inside Width: 14-3/4"
Color: BlueOutside Length: 35-7/8"
Material: polypropyleneHopper Bin Item: Hopper Bin
No. of Divider Slots Long: 3Item: Bin
Inside Length: 33"Country of Origin (subject to change): United States


Hopper Bin, Outside Length 35-7/8 In., Outside Width 16-1/2 In., Outside Height 17-1/2 In., Inside Length 33 In., Inside Width 14-3/4 In., Inside Height 16-1/2 In., Volume Capacity 5.99 cu. ft., Load Capacity 150 lb., Material Polypropylene, Color Blue, No. of Divider Slots Long 3, ESD Conductive No