SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin, 35-7/8 In. L, 19-7/8 In. W, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G0162127| Mfr #: QUS995RD

$73.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.Color: RedMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162127 Mfr #: QUS995RD
Load Capacity: 150 lb.Color: Red
Material: polypropyleneNo. of Divider Slots Long: 3
Inside Height: 16-1/2"Hopper Bin Item: Hopper Bin
Outside Length: 35-7/8"Outside Height: 17-1/2"
ESD Conductive: NoItem: Bin
Use Divider No.: Mfr. No. DUS993/995/997Volume Capacity: 7.22 cu. ft.
Inside Width: 18"Outside Width: 19-7/8"
Inside Length: 33"Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 35-7/8 In., Outside Width 19-7/8 In., Outside Height 17-1/2 In., Inside Length 33 In., Inside Width 18 In., Inside Height 16-1/2 In., Volume Capacity 7.22 cu. ft., Load Capacity 150 lb., Material Polypropylene, Color Red, No. of Divider Slots Long 3, ESD Conductive No

Reviews